Beli tarpaulin flame retardant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAGIHARA Tarpaulin Flame-Retardant Curing (Terpal)atribut:
- Weight (kg): 10.08
- Length (m): 50
- Sheet Thickness (mm): 0.15
- Width (m): 1.8
- Purpose of Use: For wall curing of bridge scaffold and curing cover of in building/construction.
- HAGIHARA Tarpaulin White Flame-retardant (Terpal)atribut:
- Eyelet Pitch (cm): 45
- TRUSCO Tarpaulin Flame-Retardant (Terpal)Deskripsi:Use:Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.atribut:
- Color: White
- Certification Number: (Fire and Disaster Management Agency Subscriber Number) AFE-27-0504
- Eyelet Inner Diameter (mm): 12
- Eyelet Pitch (mm): 450
- Finishing Material: (Sheet Material) Polyester Base Fabric (Vinyl Chloride Coating) (Eyelet Material) Aluminium
- Purpose of Use: Inside safety regulation area such as fuel oil. The case of covering with scattering prevention or rain water countermeasure at temporary storage of flammable materials.
- Thickness (mm): 0.3
- HAGIHARA Tarpaulin Flame-Retardant Cloth (Terpal)atribut:
- Material: Polyethylene (PE)
- Thickness (mm): 0.12
- Width (mm): 1800
- Length (m): 100
- Purpose of Use: Packing cloth, packaging cloth, simple cover etc.
- TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal)Deskripsi:Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.Use:Fire resistant sheet for construction of painting. All types of covers.atribut:
- Color: White
- Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat and Cover: New Gerogia
- Frame: Oval Pipe
- Diameter (mm): 22.2
- Pipe Dimensions: 26x16.5x1.2
- Finishing (micron): Chrome Plating 20
- Back Rest: Foam 30
- Cubication (m³): 0.33
- Packing Dimensions (m³): 560x430x1340
- Seat (mm): Rebounded + Foam 55
- Non Brand Tarpaulin Plastic (Terpal)atribut:
- Type: A2
- Color: Biru/Silver
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Width (mm): 48
- Thickness (micron): 45
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- KANSAI PAINT Cat Besi Kayu FTALIT 20kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Thickness of the Paint Layer (microns): 25-35
- Application Method: Brushes, rollers, spray
- Dilution Comparison (%): 10 – 20 (Brush & Roll); 20 - 30 (Spray)
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Theoretical Scattering (m²/kg/layer): 10-12
- AKSANUSA Tarpaulin Korean Type (Terpal)atribut:
- Load Capacity (kg): 150
- Thickness (gsm): 200
- YUTAKAMAKE Tarpaulin Flame-Retardant Mesh (Terpal)atribut:
- Mesh: 1mm
- Roster Indonesia Beton Minimalis B-1Deskripsi:Roster Beton adalah material kontruksi yang biasa digunakan untuk Ventilasi udara, sehingga ruangan bisa tertutup, tetapi udara masih tetap masuk. ada beberapa motif roster yang anti tampias, tidak masuk air, contohnya Type Roster Beton Minimalis B-1.Estetika adalah nilai utama para arsitek dalam pemasangan roster ini, dikarenakan ada berbagai macam motif dan warna sesuai keinginan customer. selain dengan apa yang sudah disediakan motifnya, customer bisa request motif roster sesuai keinginan atau Roster Custom. Biasanya pemesanan Roster Custom sering terjual kepada para arsitek arsitek di indonesia.Warna asli pada Roster ini terbagi ke 3 bagian, seperti Abu- abu, Merah bata, dan putih. Warna alami ini membuat Roster tidak menambah beban biaya kepada customer untuk mempercantik bangunannya. kebutuhan roster dalam 1 Meter Persegi, dibutuhkan 25 Pcs Roster. Selain dibuat untuk ventilasi udara, Customer biasa menggunakan Roster untuk pagar rumah, dinding pengganti Bata Merah, dan dengan estetikanya, Roster ini biasa digunakan untuk pembangunan sebuah Masjid, Perumahan, Perkantoran, dan Universitas dimana hampir 20 - 70 % Material yang digunakan dari Rosteratribut:
- Dimensions (cm): 20x20x10
- Non Brand Tarpaulin Fire Retardant Vinyl (Terpal)Deskripsi:Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.atribut:
- UNSPSC: 24141506
- Breathable: No
- Color: White
- Fabric Weight (oz/sq yd): 13
- Grommet Material: Brass
- Grommet Spacing (inch): 24
- High-Visibility: No
- Insulated: No
- Standards: NFPA 701
- Tarp Material: Vinyl
- Tarp Resistant Features: Flame ResistantMildew ResistantTear ResistantUV Resistant
- Tarp Seam Finish: Rope Reinforced; Single Stitched
- Tarp Strength: Standard Duty
- Thickness (mil): 15
- Water Resistant/Waterproof: Waterproof
- Non Brand Tarpaulin Tear Resistand Canvas (Terpal)Deskripsi:These mildew-resistant tarps offer the strength and durability of cotton canvas combined with the moisture resistance of polyester. The nickel-plated brass grommets are placed approximately every 24".atribut:
- UNSPSC: 24141506
- Breathable: No
- Color: Jade Green
- Fabric Weight (oz/sq yd): 15
- Grommet I.D. (inch): 0.5
- Grommet Material: Nickel Plated Brass
- Grommet Spacing (inch): 24
- High-Visibility: No
- Insulated: No
- Standards: CPAI-63
- Tarp Material: Polyester Coated Cotton Canvas
- Tarp Resistant Features: Mildew Resistant
- Tarp Seam Finish: Double Stitched
- Tarp Strength: Standard Duty
- Thickness (mil): 15
- Water Resistant/Waterproof: Water Resistant
- TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)Deskripsi:Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.atribut:
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- Mpoin Tarpaulin Silver Blue (Terpal)atribut:
- Color: Blue
Daftar Harga tarpaulin flame retardant Terbaru October 2026
| HAGIHARA Tarpaulin Flame-Retardant Curing (Terpal) | Rp1.599.900 |
| HAGIHARA Tarpaulin White Flame-retardant (Terpal) | Rp439.900 |
| TRUSCO Tarpaulin Flame-Retardant (Terpal) | Rp1.599.900 |
| HAGIHARA Tarpaulin Flame-Retardant Cloth (Terpal) | Rp1.999.900 |
| TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal) | Rp309.900 |
| Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun) | Rp659.900 |
| Non Brand Tarpaulin Plastic (Terpal) | Rp149.900 |
| SUPREME TAPE Lakban (Selotip) | Rp14.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| KANSAI PAINT Cat Besi Kayu FTALIT 20kg | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102022795-1.jpg)
/P102022719-1.jpg)
/6wP101000248-2.jpg)
/P102022788-1.jpg)
/P101000249-1.jpg)
/hsP105055640-2.jpg)
/agP106632376-2.jpg)
/P102125748-1.jpg)
/P102944561-1.jpg)

/6qP105307242-1.jpg)
/P102017463-1.jpg)

/jyP110013718-1.jpg)
/qmP110013958-1.jpg)
/6dP101000229-4.jpg)

/agP105178376-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)